Gas Regulator, Oxygen, Single Stage, 1/4 in Inlet, 9/16"-18 Outlet, 0 to 50 psi

  • Mfr # 447-50-1/4 R

  • Zoro # G6622271


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
9/16"-18
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447-50-1/4 R
Zoro #
G6622271
UPC #
725636302600
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
1/4 in
Overall Length
7"
Overall Width
3 in
Overall Height
7.04 in
Overall Depth
6.54 in
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F

Details

Item
Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Delivery Pressure Range
0 to 50 psi
Standards
CGA E-4
Diaphragm Material
Neoprene
Delivery
0 to 50 scfh
Stages
Single Stage
Gauges Delivery Pressure
100 scfh
Regulator Capacity
Heavy Duty
Application
Pipeline
Duty Rating
Heavy Duty
Features
Deliver High Gas Flows From Piping Systems Equipped With Standard Pipe Connection Outlets
Inlet Thread Direction
Left Hand
Inlet Connection Type
NPT
Control Type
T-Handle
Regulator Series
447
Outlet Connection Gender
Male
Seal Material
PTFE
Inlet Pressure (Maximum)
400 psig
Maximum Gauge Outlet Pressure
100 psig
Flow Coefficient
0.53
Body Finish
Chrome Plated
Outlet Connection Type
UNF
Outlet Thread Direction
Right Hand
Bonnet Material
Brass
Inlet Connection Gender
Female

Description

Gas Regulator, Maximum Gauge Outlet Pressure 100 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type NPT, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, Application Pipeline, Bonnet Material Brass, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.