Gas Regulator, Oxygen, Single Stage, 7/8"-14 Inlet, 9/16"-18 Outlet, 0 to 15 psi

  • Mfr # 447-NC-15 CR

  • Zoro # G6722667


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447-NC-15 CR
Zoro #
G6722667
UPC #
725636302570
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
7/8"-14
Overall Length
7"
Overall Depth
6.54 in
Overall Height
7.04 in
Hose Fitting Size
C
Overall Width
3 in
Dedupe with CGA Number and Inlet Connection Size
CGA 024

Details

Item
Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Delivery Pressure Range
0 to 15 psi
Gauges Delivery Pressure
30 scfh
Regulator Capacity
Heavy Duty
Diaphragm Material
Neoprene
Delivery
0 to 15 scfh
Standards
CGA E-4
Stages
Single Stage
Application
High-Flow Station Regulator
Duty Rating
Heavy Duty
Features
Deliver High Gas Flows From Piping Systems Equipped With Standard Pipe Connection Outlets
Maximum Gauge Outlet Pressure
30 psig
Control Type
T-Handle
CGA Number
CGA 024
Inlet Connection Gender
Female
Seal Material
PTFE
Inlet Pressure (Maximum)
200 psig
Regulator Series
447
Flow Coefficient
0.53
Outlet Thread Direction
Right Hand
Inlet Connection Type
UNF
Inlet Thread Direction
Right Hand
Outlet Connection Type
UNF
Bonnet Material
Brass

Description

Gas Regulator, Maximum Gauge Outlet Pressure 30 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type UNF, Inlet Connection Gender Female, Inlet Connection Size 7/8 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 024, Hose Fitting Size C, Application High-Flow Station Regulator, Bonnet Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.