Gas Regulator, Oxygen, Single Stage, 7/8"-14 Inlet, 9/16"-18 Outlet, 0 to 50 psi

  • Mfr # 447-50-CR

  • Zoro # G6458417


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447-50-CR
Zoro #
G6458417
UPC #
725636302532
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
7/8"-14
Overall Length
7"
Overall Width
3 in
Hose Fitting Size
C
Overall Height
7.04 in
Overall Depth
6.54 in
Dedupe with CGA Number and Inlet Connection Size
CGA 024

Details

Item
Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Delivery
0 to 50 scfh
Stages
Single Stage
Delivery Pressure Range
0 to 50 psi
Regulator Capacity
Heavy Duty
Gauges Delivery Pressure
100 scfh
Diaphragm Material
Neoprene
Standards
CGA E-4
Application
High-Flow Station Regulator
Features
Deliver High Gas Flows From Piping Systems Equipped With Standard Pipe Connection Outlets
Duty Rating
Heavy Duty
Maximum Gauge Outlet Pressure
100 psig
CGA Number
CGA 024
Control Type
T-Handle
Outlet Thread Direction
Right Hand
Regulator Series
447
Outlet Connection Type
UNF
Inlet Connection Type
UNF
Inlet Pressure (Maximum)
200 psig
Seal Material
PTFE
Flow Coefficient
0.53
Inlet Connection Gender
Female
Inlet Thread Direction
Right Hand
Bonnet Material
Brass

Description

Gas Regulator, Maximum Gauge Outlet Pressure 100 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type UNF, Inlet Connection Gender Female, Inlet Connection Size 7/8 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 024, Hose Fitting Size C, Application High-Flow Station Regulator, Bonnet Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.