Shop All Regulators
Harris
Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 200 psi, Use With: Oxygen
Mfr # 447-200-CR
Zoro # G6891683
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Inlet Connection CGA 024
- Outlet Connection 9/16"-18 RH
- Gauge Size 2 1/2 in
Product Information
- Brand Harris
- MFR # 447-200-CR
- Zoro # G6891683
- UPC # 725636302563
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 7" |
Hose Fitting Size | C |
Inlet Connection Size | 7/8"-14 |
Overall Depth | 6.54 in |
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 9/16"-18 |
Overall Width | 3 in |
Overall Height | 7.04 in |
Details
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type UNF, Inlet Connection Gender Female, Inlet Connection Size 7/8 In.-14, Outlet Pressure (Maximum) 200 psig, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 024, Hose Fitting Size C, Application High-Flow Station Regulator, Bonnet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.035"(0.9mm), 10-Piece Kit (444490)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER309L, 1 lb. (20AN66)
- AQUASOL Fiberglass Backing Tape, 4 x 41 Ft. (AFBT-4.0)
- WESTERN ENTERPRISES Q. C. SOCKET & PLUG/INERT/HOSE (QDB34)
- HARRIS Flowmeter Regulator, Two Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Helium (356-Ar/He-580)
- HARRIS Flowmeter Regulator, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (3100211)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1093)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (425-15-510)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 1500 psi, Use With: Argon, Helium, Nitrogen (KH1114)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1007)
- RADNOR Purge Regulator, Single Stage, CGA-580, 10 to 500 psi, Use With: Nitrogen (RAD64003044)
- Harris Regulators