Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 9/16"-18 Outlet, 0 to 125 psi

  • Mfr # 330-125-320

  • Zoro # G3192944


product price: $525.66
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
9/16"-18
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-125-320
Zoro #
G3192944
UPC #
725636301610
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
6-1/8"
Body Diameter
2.75 in
Overall Height
6.75 in
Overall Width
6.1 in
Overall Depth
4.8 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Liquid Cylinder
Regulator Capacity
Heavy Duty
Regulator Application
High Pressure
Stages
Single Stage
Delivery Pressure Range
0 to 125 psi
Diaphragm Material
Stainless Steel
Standards
CGA E-4, UL Listed
Gauges Delivery Pressure
200 psig
Application
High Pressure Cylinder
Type
Single Stage, Liquid Cylinder
Features
Tamper-Proof, Self-Reseating, Internal Hp Safety Valve
Duty Rating
Heavy Duty
Inlet Connection Type
NGO
CGA Number
CGA 320
Control Type
Knob
Maximum Gauge Outlet Pressure
200 psig
Outlet Connection Type
UNF
Body Finish
Chrome Plated
Inlet Connection Gender
Male
Regulator Series
330
Inlet Thread Direction
Right Hand
Seal Material
PTFE
Flow Coefficient
0.37
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Gender
Male

Description

Gas Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Stainless Steel, CGA Number CGA 320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products