Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, Acetylene, Single Stage, 0.825"-14 Inlet, 9/16"-18 Outlet, 0 to 15 psi

  • Mfr # 25-15C-510

  • Zoro # G3202561


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-15C-510
Zoro #
G3202561
UPC #
725636301368
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
6-1/2"
Overall Depth
4.99 in
Overall Width
7.2 in
Body Diameter
2.75 in
Overall Height
5.43 in
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Details

Item
Gas Regulator
Compatible Gas Type
Acetylene
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Medium to Heavy Duty
Application
Industrial Regulator Line
Standards
CGA E-4, UL Listed
Supply Pressure Gauge
400 psi
Diaphragm Material
Fiber Reinforced Neoprene
Stages
Single Stage
Delivery Pressure Range
0 to 15 psi
Regulator Application
General Purpose
Gauges Delivery Pressure
30 psi
Type
Single Stage Cylinder, Medium Duty
Features
Propane Service can be Used With Any Welding-Grade Liquid Petroleum Gases, But it is Not for Use With Acetylene, Steelworker Classic Outfits
Duty Rating
Heavy Duty
Flow Coefficient
0.17
Outlet Thread Direction
Left Hand
Inlet Thread Direction
Left Hand
Maximum Gauge Outlet Pressure
400 psig
Control Type
Knob
Outlet Connection Gender
Male
Inlet Connection Type
NGO
CGA Number
CGA 510
Outlet Connection Type
UNF
Body Finish
Chrome Plated
Regulator Series
25GX
Inlet Pressure (Maximum)
500 psig
Seal Material
PTFE
Inlet Connection Gender
Female

Description

Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Fiber Reinforced Neoprene, CGA Number CGA 510

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.