Harris

Gas Switchover System, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen


product price: $1,808.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Argon, Helium, Nitrogen
  • Delivery Pressure Range 0 to 125 psi
  • Inlet Connection CGA 580
  • Outlet Connection 1/4 in NPT Female
  • Gauge Size 2 in
See all product information

Product Information

  • Brand Harris
  • MFR # KH2004
  • Zoro # G6564941
  • UPC #
    725636420243
  • Country of Origin United States
  • Category Regulators

Dimensions

Gauge Size 2 in
Inlet Connection Size 0.965"-14
Gauge Diameter 2 in

Details

Item Gas Switchover System
Gas Service Argon, Helium, Nitrogen
Delivery Pressure Range 0 to 125 psi
Inlet Connection CGA 580
Outlet Connection 1/4 in NPT Female
Delivery 700 scfh (AIR)
Body Material Brass
Includes Adjustable Outlet Regulator and Pipe-Away Relief Valve
Regulator Supply Type Cylinder
Max. Inlet Pressure 3,000 psi
Supply Pressure Gauge 4,000 psi
Series 905
Gauges Delivery Pressure 200 psi
Application Cutting, Welding
Features Pigtail Protective Armor Casing, Semi-Automatic High Purity Switchover, Check Valves and Stainless Steel Inner Core
Type Switch Over
Maximum Inlet Pressure 3,000 psig
Inlet Thread Direction Right Hand
Gas Purity Rating 99.9995 %
Body Finish Chrome Plated
Compatible Gas Type Argon, Helium, Nitrogen
CGA Number CGA 580
Inlet Connection Type NGO
Helium Leak Integrity Rating 1 x 10-6
Outlet Pressure (Minimum) 0 psig
Outlet Connection Type NPT
Outlet Thread Direction Right Hand
Control Type Knob
Outlet Pressure (Maximum) 125 psig

Description

Gas Switchover System, Compatible Gas Type Argon, Helium, Nitrogen, Gas Purity Rating 99.9995 Percent, CGA Number CGA 580, Helium Leak Integrity Rating 1 x 10-6, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 125 psig, Outlet Connection Type NPT, Outlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Body Finish Chrome Plated, Body Material Brass, Application Cutting, Welding, Control Type Knob

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.