High Purity Gas Regulator, Breathing Air, Two Stage, 0.885"-14 Inlet, 1/8 in Outlet, 0 to 125 psi

  • Mfr # KH1125
  • Zoro # G6541297
product price: 
$
717.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/8 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KH1125
Zoro #
G6541297
UPC #
725636316225
Country of Origin
United States
Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
General Laboratory Purpose
Delivery
0 to 125 psi
Gauges Delivery Pressure
200 psi
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
0 to 125 psi
Diaphragm Material
302 Stainless Steel
Stages
Two Stage
Standards
CGA E-4
Regulator Capacity
Heavy Duty
Includes
Diaphragm Valve and 1/8 in Swagelok Fitting
Features
Blanketing, External Relief Valve Standard, Pressure Testing, Purging
Type
Two Stage
Inlet Thread Direction
Right Hand
Control Type
Knob
Seat Material
PTFE
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Inlet Pressure (Maximum)
4,350 psig
Inlet Connection Type
NGO
CGA Number
CGA 500
Seal Material
PTFE
Inlet Connection Gender
Female
Outlet Thread Direction
Right Hand
Flow Coefficient
0.15
Outlet Connection Type
Tube Fitting
Gas Purity Rating
99.999 %
Filter Material
Nickel Plated Bronze
Outlet Connection Gender
Female
Body Finish
Chrome Plated
Regulator Series
HP 702
Maximum Inlet Pressure
4,350 psig

Dimensions

Outlet Connection Size
1/8 in
Gauge Diameter
2 in
Inlet Connection Size
0.885"-14
Overall Length
9-1/4"
Body Diameter
2.125 in
Overall Depth
9.18 in
Dedupe with CGA Number and Inlet Connection Size
CGA 500
Fits Chest Size
Blanketing, External Relief Valve Standard, Pressure Testing, Purging

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.885 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/8 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.