Zoro Homepage

Gouging Tip Acet

  • Mfr # 6290-1G

  • Zoro # G7327695


product price: $93.39
/ea
Free Shipping & Returns

Key Features

For Use With
62-5E Torch
Flame Type
Gouging
Application
Gouging
Material
Copper
Tip Series
6290-G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290-1G
Zoro #
G7327695
UPC #
725636101746
Country of Origin
United States

Dimensions

Tip Size
1
Maximum Cutting Thickness
1/4 in
Minimum Cutting Thickness
1/8 in

Details

Item
Gouging Tip
For Use With
62-5E Torch
Flame Type
Gouging
Application
Gouging
Material
Copper
Tip Series
6290-G
Compatible Cutting Torch Series
42-4E, 62-5E, 880E, 980E
Pressure Rating (Fuel)
5 to 15 psig (Acetylene)
For Torch Type
Handheld
Compatible Fuel Type
Acetylene
Compatible Torch Manufacturer Part Number
42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 880E, 980E
Compatible Manufacturer
Harris
Tip Design
Two Piece
Pressure Rating (Oxygen)
35 psig

Description

Gouging Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 6290-G, Tip Size 1, Tip Design Two Piece, Minimum Cutting Thickness 1/8 in, Maximum Cutting Thickness 1/4 in, Compatible Cutting Torch Series 42-4E, 62-5E, 880E, 980E, Compatible Manufacturer Harris, Application Gouging, Compatible Torch Grainger Part Number 3WU26, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 880E, 980E, Flame Type Gouging, Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.