High Pressure Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 1.045"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1116

  • Zoro # G6664122


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
3,000 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1116
Zoro #
G6664122
UPC #
725636316133
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
1.045"-14
Overall Length
7-1/2"
Overall Depth
6.21 in
Overall Width
6.98 in
Body Diameter
2 in
Overall Height
5.01 in
Dedupe with CGA Number and Inlet Connection Size
CGA 680

Details

Item
High Pressure Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
3,000 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Application
High Pressure
Gauges Delivery Pressure
4000 psi
Standards
CGA E-4, UL Listed
Supply Pressure Gauge
4,000 psi
Delivery
250 scfh
Diaphragm Material
Urethane
Stages
Single Stage
Includes
Harris Model 8700 Single Stage Regulator
Delivery Pressure Range
0 to 3000 psi
Application
High Pressure Testing
Type
Single Stage
Features
Charging Accumulators, Pressurizing Aircraft Struts
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
CGA Number
CGA 680
Control Type
Knob
Filter Material
Nickel Plated Bronze
Outlet Connection Gender
Female
Gas Purity Rating
99.9999 %
Flow Coefficient
0.08
Regulator Series
HP 8700
Seat Material
PCTFE
Outlet Connection Type
Tube Fitting
Inlet Pressure (Maximum)
5,500 psig
Inlet Connection Type
NGO
Seal Material
PCTFE
Inlet Connection Gender
Female
Body Finish
Chrome Plated
Bonnet Material
Brass
Outlet Thread Direction
Right Hand

Description

High Pressure Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 5,500 psig, Inlet Connection Size 1.045 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Outlet Pressure (Maximum) 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.