Zoro Homepage

High Purity Gas Regulator, Argon, Carbon Dioxide, Helium, Neon, Nitrogen, Oxygen, 1/2 in Inlet

  • Mfr # 3000860

  • Zoro # G6809853


product price: $1,121.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide, Helium, Neon, Nitrogen, Oxygen
Outlet Connection Size
1/2 in
Body Material
Brass
Outlet Pressure (Maximum)
500 psig
Gauge Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000860
Zoro #
G6809853
UPC #
725636307315
Country of Origin
United States

Dimensions

Outlet Connection Size
1/2 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
1/2 in
Overall Length
8-1/2"
Body Diameter
2 in
Overall Depth
8.49 in
Overall Width
5.89 in
Overall Height
5.32 in
Dedupe with CGA Number and Inlet Connection Size
1/2 in NPT F

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Neon, Nitrogen, Oxygen
Body Material
Brass
Outlet Pressure (Maximum)
500 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Standards
CGA E-4
Includes
Harris Model HP750 High Pressure, High Flow Regulator Regulator
Application
High Flow Dome Load, Laser Assist Gases, Pressure Transfer, Blanketing & High Flow Manifold
Supply Pressure Gauge
4,000 psi
Delivery
0 to 500 psig
Diaphragm Material
PTFE Coated Nylon Reinforced Neoprene
Gauges Delivery Pressure
600 psig
Delivery Pressure Range
0 to 500 psi
Series
HP750
Type
High Pressure, High Flow Regulator
Gas Purity Rating
99.99 %
Outlet Connection Gender
Female
Filter Material
Nickel Plated Bronze
Seal Material
PTFE
Regulator Series
HP 750
Bonnet Material
Brass
Inlet Connection Type
NPT
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Type
NPT
Control Type
Knob
Inlet Connection Gender
Female
Seat Material
PTFE
Flow Coefficient
0.55
Number of Stages
Single-Stage

Description

High Purity Gas Regulator, Mounting Type Cylinder, Compatible Gas Type Argon, Carbon Dioxide, Helium, Neon, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 500 psig, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Gas Purity Rating 99.99 Percent, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.