Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1076

  • Zoro # G6825077


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH1076
Zoro #
G6825077
UPC #
725636315686
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
5-1/2"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Delivery Pressure Range
0 to 15 psi
Supply Pressure Gauge
4,000 psi
Diaphragm Material
316L Stainless Steel
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Gauges Delivery Pressure
30 psi
Delivery
200 scfh (AIR)
Standards
CGA E-4
Stages
Single Stage
Regulator Application
Laboratory
Type
Single Stage
CGA Number
CGA 580
Inlet Pressure (Maximum)
3,000 psig
Seal Material
PTFE
Inlet Connection Type
NGO
Inlet Thread Direction
Right Hand
Inlet Connection Gender
Male
Gas Purity Rating
99.9999 %
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Outlet Connection Gender
Female
Body Finish
Chrome Plated
Bonnet Material
Chrome Plated Brass
Outlet Connection Type
Tube Fitting
Regulator Series
HP 721C
Filter Material
Nickel Plated Bronze
Outlet Thread Direction
Right Hand
Control Type
Knob
Seat Material
PTFE
Flow Coefficient
0.08

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.