Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1132

  • Zoro # G6443193


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
500 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH1132
Zoro #
G6443193
UPC #
725636316294
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
5-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
500 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Application
Laboratory
Delivery Pressure Range
0 to 500 psi
Standards
CGA E-4
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Delivery
0 to 500 psi
Stages
Single Stage
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
1000 psi
Diaphragm Material
316L Stainless Steel
Type
Single Stage
Outlet Connection Gender
Female
Seat Material
PTFE
Bonnet Material
Brass
Gas Purity Rating
99.999 %
Outlet Connection Type
Tube Fitting
Flow Coefficient
0.08
Filter Material
Nickel Plated Bronze
Inlet Pressure (Maximum)
4,350 psig
Seal Material
PTFE
Inlet Connection Gender
Male
Regulator Series
HP 721
Outlet Thread Direction
Right Hand
Control Type
Knob
Inlet Connection Type
NGO
Body Finish
Chrome Plated
CGA Number
CGA 580
Inlet Thread Direction
Right Hand
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 500 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.