Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 1/4 in Inlet, 1/4 in Outlet

  • Mfr # KH1035

  • Zoro # G6756145


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1035
Zoro #
G6756145
UPC #
725636315273
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
1/4 in
Overall Length
5-1/4"
Overall Depth
5.13 in
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Delivery Pressure Range
0 to 50 psi
Includes
Rear Panel Mounting Threads
Gauges Delivery Pressure
100 psi
Diaphragm Material
302 Stainless Steel
Series
703
Delivery
600 scfh (AIR)
Application
General Laboratory Purpose
Standards
CGA E-4
Type
In-Line
Features
External Relief Valve Standard, Blanketing, Pressure Testing, Purging
Gas Purity Rating
99.999 %
Inlet Connection Gender
Female
Inlet Pressure (Maximum)
4,350 psig
Outlet Connection Type
NPT
CGA Number
CGA 000
Outlet Thread Direction
Right Hand
Body Finish
Chrome Plated
Flow Coefficient
0.17
Seat Material
PTFE
Inlet Connection Type
NPT
Inlet Thread Direction
Right Hand
Regulator Series
HP 703
Seal Material
PTFE
Control Type
Knob
Outlet Connection Gender
Female
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Filter Material
Nickel Plated Bronze

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Outlet Thread Direction Right Hand, Gas Purity Rating 99.999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.