Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Argon, Helium, Nitrogen, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1135

  • Zoro # G6961114


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1135
Zoro #
G6961114
UPC #
725636316324
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Stages
Two Stage
Supply Pressure Gauge
4,000 psi
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Regulator Capacity
Heavy Duty
Delivery
0 to 15 psi
Gauges Delivery Pressure
30 psi
Diaphragm Material
316L Stainless Steel
Standards
CGA E-4
Delivery Pressure Range
0 to 15 psi
Type
Two Stage
Inlet Connection Type
NGO
Bonnet Material
Brass
Outlet Thread Direction
Right Hand
Inlet Thread Direction
Right Hand
Flow Coefficient
0.06
Seat Material
PTFE
Regulator Series
HP 722
Seal Material
PTFE
Inlet Pressure (Maximum)
4,350 psig
Outlet Connection Type
Tube Fitting
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Body Finish
Brass
CGA Number
CGA 580
Control Type
Knob
Filter Material
Nickel Plated Bronze
Outlet Connection Gender
Female
Gas Purity Rating
99.9999 %
Inlet Connection Gender
Male

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.