High Purity Gas Regulator, Breathing Air, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # KH1089

  • Zoro # G6900905


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KH1089
Zoro #
G6900905
UPC #
725636315815
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Gauges Delivery Pressure
100 psi
Application
Emission Monitoring Systems, EPA Protocol Gases, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Standards
CGA E-4
Diaphragm Material
316L Stainless Steel
Stages
Two Stage
Regulator Capacity
Heavy Duty
Supply Pressure Gauge
4,000 psi
Delivery
400 scfh (AIR)
Delivery Pressure Range
0 to 50 psi
Type
Two Stage
Inlet Pressure (Maximum)
3,000 psig
Seal Material
PTFE
Flow Coefficient
0.06
Gas Purity Rating
99.999 %
Regulator Series
HP 722C
Inlet Connection Gender
Male
Inlet Connection Type
NGO
Control Type
Knob
Body Finish
Chrome Plated
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Filter Material
Nickel Plated Bronze
Outlet Connection Type
Tube Fitting
Seat Material
PTFE
CGA Number
CGA 346
Inlet Thread Direction
Right Hand

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-9 cc/sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.