Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1061

  • Zoro # G7134267


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1061
Zoro #
G7134267
UPC #
725636315532
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-1/2"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
EPA Protocol Gases, Laser Gas Systems and Emission Monitoring Systems, Gas Chromatography, High Purity Gas Applications, Laboratory, Process Analyzer Gases, Research Sample Systems Gases
Delivery
200 scfh (AIR)
Standards
CGA E-4
Stages
Single Stage
Diaphragm Material
316L Stainless Steel
Delivery Pressure Range
0 to 15 psi
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Regulator Application
Laboratory
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
30 psi
Type
Single Stage
Outlet Connection Type
Tube Fitting
Control Type
Knob
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Flow Coefficient
0.08
Body Finish
Chrome Plated
Seal Material
PTFE
Inlet Thread Direction
Right Hand
Regulator Series
HP 721C
Filter Material
Nickel Plated Bronze
Inlet Connection Type
NGO
Inlet Pressure (Maximum)
3,000 psig
Gas Purity Rating
99.999 %
CGA Number
CGA 320
Inlet Connection Gender
Male
Seat Material
PTFE

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-9 cc/sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.