High Purity Gas Regulator, Carbon Dioxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 125 psi

  • Mfr # KH1137

  • Zoro # G6971133


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH1137
Zoro #
G6971133
UPC #
725636316348
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Heavy Duty
Supply Pressure Gauge
4,000 psi
Stages
Two Stage
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Gauges Delivery Pressure
200 psi
Diaphragm Material
316L Stainless Steel
Standards
CGA E-4
Delivery
85 scfh
Delivery Pressure Range
0 to 125 psi
Type
Two Stage
Inlet Pressure (Maximum)
4,350 psig
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Inlet Connection Type
NGO
Flow Coefficient
0.06
Outlet Connection Type
Tube Fitting
Outlet Connection Gender
Female
CGA Number
CGA 320
Body Finish
Chrome Plated
Seat Material
PTFE
Gas Purity Rating
99.999 %
Control Type
Knob
Inlet Thread Direction
Right Hand
Filter Material
Nickel Plated Bronze
Regulator Series
HP 722C
Seal Material
PTFE
Inlet Connection Gender
Male
Outlet Thread Direction
Right Hand

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.