High Purity Gas Regulator, Carbon Dioxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 15 psi

  • Mfr # KH1052

  • Zoro # G6877735


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1052
Zoro #
G6877735
UPC #
725636315440
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
9-1/4"
Body Diameter
2.125 in
Overall Depth
9.18 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Standards
CGA E-4
Diaphragm Material
302 Stainless Steel
Gauges Delivery Pressure
30 psi
Delivery
250 scfh (AIR)
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Regulator Capacity
Heavy Duty
Delivery Pressure Range
0 to 15 psi
Application
General Laboratory Purpose
Supply Pressure Gauge
4,000 psi
Stages
Two Stage
Type
Two Stage
Features
Blanketing, External Relief Valve Standard, Pressure Testing, Purging
Regulator Series
HP 702
Filter Material
Nickel Plated Bronze
Seal Material
PTFE
Seat Material
PTFE
Inlet Pressure (Maximum)
4,350 psig
Inlet Thread Direction
Right Hand
Flow Coefficient
0.15
CGA Number
CGA 320
Gas Purity Rating
99.999 %
Inlet Connection Type
NGO
Inlet Connection Gender
Male
Outlet Connection Type
Tube Fitting
Control Type
Knob
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Body Finish
Chrome Plated

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-8 cc/sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.