Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Single Stage

  • Mfr # KH1106

  • Zoro # G7200444


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1106
Zoro #
G7200444
UPC #
725636315983
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
1.030"-14
Overall Length
5-1/2"
Body Diameter
2 in
Overall Height
5.63 in
Dedupe with CGA Number and Inlet Connection Size
CGA 660

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
316L Stainless Steel
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Gauges Delivery Pressure
200 psi
Stages
Single Stage
Supply Pressure Gauge
4,000 psi
Standards
CGA E-4
Regulator Application
Laboratory
Delivery Pressure Range
0 to 125 psi
Delivery
600 scfh (AIR)
Application
Corrosive Gas Applications, Emission Monitoring Systems, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems
Type
Single Stage
Features
Constant Delivery Pressure, Encapsulated Seat Design
Outlet Connection Gender
Female
Gas Purity Rating
99.9999 %
Control Type
Knob
Inlet Connection Gender
Male
Outlet Connection Type
Tube Fitting
Body Finish
Chrome Plated
Flow Coefficient
0.08
Inlet Connection Type
NGO
Bonnet Material
Chrome Plated Brass
Inlet Pressure (Maximum)
3,000 psig
CGA Number
CGA 660
Filter Material
Stainless Steel
Regulator Series
HP 741
Inlet Thread Direction
Right Hand
Seat Material
PTFE
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Seal Material
PTFE
Outlet Thread Direction
Right Hand

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1.030 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.