Zoro Homepage

High Purity Gas Regulator, Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Two Stage

  • Mfr # KH1109

  • Zoro # G6788686


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1109
Zoro #
G6788686
UPC #
725636316010
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
1.030"-14
Overall Length
8-1/4"
Body Diameter
2 in
Overall Height
8.73 in
Dedupe with CGA Number and Inlet Connection Size
CGA 660

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1.030 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.