Zoro Homepage

High Purity Gas Regulator, Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Two Stage

  • Mfr # KH1146

  • Zoro # G6390632


product price: $1,352.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide
Outlet Connection Size
1/4 in
Body Material
316L Stainless Steel
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1146
Zoro #
G6390632
UPC #
725636316430
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
1.030"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 660

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide
Body Material
316L Stainless Steel
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Heavy Duty
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
30 psi
Application
EPA Protocol Gases, Gas Chromatography, Laser Gas Systems and Emission Monitoring Systems, Process Analyzer Gases, Research Sample Systems Gases, Ultra High Purity and Corrosive Gas Applications
Diaphragm Material
316L Stainless Steel
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Stages
Two Stage
Delivery Pressure Range
0 to 15 psi
Standards
CGA E-4
Delivery
0 to 15 psi
Type
Two Stage
Regulator Series
HP 742
CGA Number
CGA 660
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Inlet Connection Type
NGO
Inlet Connection Gender
Male
Outlet Connection Type
Tube Fitting
Flow Coefficient
0.06
Inlet Pressure (Maximum)
3,000 psig
Inlet Thread Direction
Right Hand
Control Type
Knob
Seal Material
PTFE
Gas Purity Rating
99.999 %
Seat Material
PTFE
Filter Material
Stainless Steel

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1.030 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.