Zoro Homepage

High Purity Gas Regulator, Hydrogen Chloride, Hydrogen Sulfide, Single Stage, 0.825"-14 Inlet

  • Mfr # KH1142

  • Zoro # G6547423


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen Chloride, Hydrogen Sulfide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1142
Zoro #
G6547423
UPC #
725636316393
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 330

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen Chloride, Hydrogen Sulfide
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
4,000 psi
Stages
Single Stage
Delivery Pressure Range
0 to 15 psi
Standards
CGA E-4
Gauges Delivery Pressure
30 psi
Application
EPA Protocol Gases, Gas Chromatography, Laboratory, Laser Gas Systems and Emission Monitoring Systems, Process Analyzer Gases, Research Sample Systems Gases, Ultra High Purity and Corrosive Gas Applications
Regulator Application
Laboratory
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Delivery
0 to 15 psi
Diaphragm Material
316L Stainless Steel
Type
Single Stage
Control Type
Knob
Inlet Connection Type
NGO
Inlet Connection Gender
Male
Outlet Connection Gender
Female
Outlet Thread Direction
Right Hand
CGA Number
CGA 330
Gas Purity Rating
99.9999 %
Filter Material
Stainless Steel
Flow Coefficient
0.08
Inlet Pressure (Maximum)
3,000 psig
Body Finish
Chrome Plated
Seal Material
PTFE
Bonnet Material
Chrome Plated Brass
Inlet Thread Direction
Left Hand
Seat Material
PTFE
Regulator Series
HP 741
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Outlet Connection Type
Tube Fitting

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen Chloride, Hydrogen Sulfide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.