Zoro Homepage

High Purity Gas Regulator, Hydrogen Chloride, Hydrogen Sulfide, Two Stage, 0.825"-14 Inlet

  • Mfr # KH1108

  • Zoro # G6577961


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen Chloride, Hydrogen Sulfide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1108
Zoro #
G6577961
UPC #
725636316003
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
8-1/4"
Overall Height
8.73 in
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 330

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen Chloride, Hydrogen Sulfide
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Heavy Duty
Application
Corrosive Gas Applications, Emission Monitoring Systems, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems
Diaphragm Material
316L Stainless Steel
Delivery
600 scfh (AIR)
Standards
CGA E-4
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
200 psi
Stages
Two Stage
Delivery Pressure Range
0 to 125 psi
Features
Constant Delivery Pressure, Encapsulated Seat Design
Type
Two Stage
Inlet Connection Gender
Male
Inlet Thread Direction
Left Hand
Body Finish
Chrome Plated
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Flow Coefficient
0.06
Seat Material
PTFE
Inlet Connection Type
NGO
Bonnet Material
Chrome Plated Brass
Outlet Connection Gender
Female
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
Seal Material
PTFE
CGA Number
CGA 330
Regulator Series
HP 742
Filter Material
Stainless Steel
Gas Purity Rating
99.9999 %
Outlet Connection Type
Tube Fitting
Outlet Thread Direction
Right Hand

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen Chloride, Hydrogen Sulfide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.