Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Hydrogen, Methane, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1042

  • Zoro # G6948891


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1042
Zoro #
G6948891
UPC #
725636315341
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-1/4"
Overall Depth
5.13 in
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
302 Stainless Steel
Application
General Purpose Laboratory
Delivery
1100 scfh (AIR)
Delivery Pressure Range
0 to 125 psi
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Stages
Single Stage
Supply Pressure Gauge
4,000 psi
Standards
CGA E-4
Regulator Application
Laboratory
Gauges Delivery Pressure
200 psi
Type
Single Stage
Features
Blanketing, External Relief Valve Standard, Pressure Testing, Purging
Flow Coefficient
0.17
Outlet Connection Gender
Female
Regulator Series
HP 701
Seal Material
PTFE
Inlet Pressure (Maximum)
4,350 psig
CGA Number
CGA 350
Inlet Thread Direction
Left Hand
Seat Material
PTFE
Inlet Connection Type
NGO
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Gas Purity Rating
99.999 %
Control Type
Knob
Outlet Thread Direction
Right Hand
Filter Material
Nickel Plated Bronze
Outlet Connection Type
Tube Fitting
Body Finish
Chrome Plated
Inlet Connection Gender
Male

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.