Zoro Homepage

High Purity Gas Regulator, Hydrogen, Methane, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1127

  • Zoro # G7173774


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1127
Zoro #
G7173774
UPC #
725636316249
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Application
Laboratory
Gauges Delivery Pressure
30 psi
Delivery Pressure Range
0 to 15 psi
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Diaphragm Material
316L Stainless Steel
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Delivery
0 to 15 psi
Stages
Single Stage
Supply Pressure Gauge
4,000 psi
Standards
CGA E-4
Type
Single Stage
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Flow Coefficient
0.08
Outlet Connection Type
Tube Fitting
Filter Material
Nickel Plated Bronze
Seat Material
PTFE
Inlet Connection Gender
Male
Inlet Thread Direction
Left Hand
Seal Material
PTFE
Outlet Connection Gender
Female
Inlet Pressure (Maximum)
4,350 psig
Regulator Series
HP 721C
Body Finish
Chrome Plated
CGA Number
CGA 350
Inlet Connection Type
NGO
Gas Purity Rating
99.999 %
Control Type
Knob

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.