High Purity Gas Regulator, Hydrogen, Methane, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # 742050350A

  • Zoro # G3814253


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Stages
Two Stage
Outlet Connection Size
1/4 in
Body Material
316L Stainless Steel
Regulator Application
Laboratory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742050350A
Zoro #
G3814253
UPC #
725636336483
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Body Diameter
2 in
Overall Height
8.73 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Stages
Two Stage
Body Material
316L Stainless Steel
Regulator Application
Laboratory
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Includes
Diaphragm Valve
Delivery Pressure Range
0 to 50 psi
Supply Pressure Gauge
4,000 psi
Application
Corrosive Gas Applications, Emission Monitoring Systems, EPA Protocol Gases, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases, Ultra High-Purity Corrosive Gas
Diaphragm Material
316L Stainless Steel
Standards
CGA E-4
Seat Material
PTFE
Inlet Connection Type
NGO
Seal Material
PTFE
Outlet Connection Type
NPT
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
CGA Number
CGA 350
Regulator Series
HP 742
Outlet Connection Gender
Female
Control Type
Knob
Inlet Connection Gender
Male
Flow Coefficient
0.06
Bonnet Material
Chrome Plated Brass
Inlet Thread Direction
Left Hand
Inlet Pressure (Maximum)
4,350 psig
Gas Purity Rating
99.9999 %
Filter Material
Stainless Steel

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.