High Purity Gas Regulator, Hydrogen, Methane, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # 742125350A

  • Zoro # G3814210


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Stages
Two Stage
Outlet Connection Size
1/4 in
Regulator Application
Laboratory
Body Material
Chrome Plated 316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742125350A
Zoro #
G3814210
UPC #
725636336506
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Body Diameter
2 in
Overall Height
8.73 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Stages
Two Stage
Regulator Application
Laboratory
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
4,000 psi
Application
Corrosive Gas Applications, Emission Monitoring Systems, EPA Protocol Gases, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases, Ultra High-Purity Corrosive Gas
Delivery Pressure Range
0 to 125 psi
Diaphragm Material
316L Stainless Steel
Includes
Diaphragm Valve
Standards
CGA E-4
Filter Material
Stainless Steel
Inlet Connection Type
NGO
Seat Material
PTFE
Gas Purity Rating
99.9999 %
Inlet Thread Direction
Left Hand
CGA Number
CGA 350
Control Type
Knob
Outlet Connection Gender
Female
Regulator Series
HP 742
Outlet Connection Type
NPT
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Flow Coefficient
0.06
Seal Material
PTFE
Outlet Thread Direction
Right Hand
Inlet Connection Gender
Male
Body Finish
Chrome Plated
Bonnet Material
Chrome Plated Brass
Inlet Pressure (Maximum)
4,350 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Outlet Thread Direction Right Hand, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.