Zoro Homepage

High Purity Gas Regulator, Hydrogen, Methane, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1138

  • Zoro # G6462425


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1138
Zoro #
G6462425
UPC #
725636316355
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Stages
Two Stage
Gauges Delivery Pressure
200 psi
Regulator Capacity
Heavy Duty
Delivery
0 to 125 psi
Supply Pressure Gauge
4,000 psi
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Delivery Pressure Range
0 to 125 psi
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Diaphragm Material
316L Stainless Steel
Standards
CGA E-4
Type
Two Stage
Inlet Thread Direction
Left Hand
CGA Number
CGA 350
Regulator Series
HP 722
Seat Material
PTFE
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Filter Material
Nickel Plated Bronze
Inlet Pressure (Maximum)
4,350 psig
Outlet Connection Gender
Female
Inlet Connection Type
NGO
Maximum Inlet Pressure
3,000 psig
Body Finish
Chrome Plated
Outlet Connection Type
Tube Fitting
Bonnet Material
Brass
Flow Coefficient
0.06
Gas Purity Rating
99.9999 %
Outlet Thread Direction
Right Hand
Seal Material
PTFE
Control Type
Knob
Inlet Connection Gender
Male

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.