High Purity Gas Regulator, Industrial Air, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1048

  • Zoro # G8529385


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1048
Zoro #
G8529385
UPC #
725636315402
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
5-1/4"
Overall Depth
5.13 in
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 125 psi
Diaphragm Material
302 Stainless Steel
Application
General Purpose Laboratory
Supply Pressure Gauge
4,000 psi
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Delivery
1100 scfh (AIR)
Regulator Application
Laboratory
Standards
CGA E-4
Stages
Single Stage
Gauges Delivery Pressure
200 psi
Features
Blanketing, External Relief Valve Standard, Pressure Testing, Purging
Type
Single Stage
Seat Material
PTFE
Inlet Connection Type
NGO
Inlet Pressure (Maximum)
4,350 psig
Outlet Connection Type
Tube Fitting
Outlet Connection Gender
Female
Control Type
Knob
Inlet Connection Gender
Female
CGA Number
CGA 590
Filter Material
Nickel Plated Bronze
Body Finish
Chrome Plated
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Flow Coefficient
0.17
Regulator Series
HP 701
Inlet Thread Direction
Left Hand
Gas Purity Rating
99.999 %
Outlet Thread Direction
Right Hand
Seal Material
PTFE

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.