High Purity Gas Regulator, Industrial Air, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1080

  • Zoro # G6763443


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH1080
Zoro #
G6763443
UPC #
725636315723
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
5-1/2"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
100 psi
Delivery Pressure Range
0 to 50 psi
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Stages
Single Stage
Supply Pressure Gauge
4,000 psi
Diaphragm Material
316L Stainless Steel
Standards
CGA E-4
Delivery
400 scfh (AIR)
Regulator Application
Laboratory
Type
Single Stage
Filter Material
Nickel Plated Bronze
Seat Material
PTFE
Inlet Pressure (Maximum)
3,000 psig
Outlet Thread Direction
Right Hand
Inlet Connection Type
NGO
Inlet Connection Gender
Female
Control Type
Knob
Flow Coefficient
0.08
Outlet Connection Gender
Female
Body Finish
Chrome Plated
Regulator Series
HP 721C
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Gas Purity Rating
99.9999 %
CGA Number
CGA 590
Seal Material
PTFE
Inlet Thread Direction
Left Hand
Bonnet Material
Chrome Plated Brass
Outlet Connection Type
Tube Fitting

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.