High Purity Gas Regulator, Nitrous Oxide, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # KH1065

  • Zoro # G6830905


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Nitrous Oxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1065
Zoro #
G6830905
UPC #
725636315570
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-1/2"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 326

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Nitrous Oxide
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery
400 scfh (AIR)
Diaphragm Material
316L Stainless Steel
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Standards
CGA E-4
Delivery Pressure Range
0 to 50 psi
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Stages
Single Stage
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
100 psi
Regulator Application
Laboratory
Type
Single Stage
Outlet Connection Type
Tube Fitting
Body Finish
Chrome Plated
Inlet Thread Direction
Right Hand
Gas Purity Rating
99.999 %
Regulator Series
HP 721C
Seal Material
PTFE
Outlet Connection Gender
Female
Inlet Connection Type
NGO
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Gender
Male
Seat Material
PTFE
Control Type
Knob
CGA Number
CGA 326
Flow Coefficient
0.08
Filter Material
Nickel Plated Bronze

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Nitrous Oxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.