High Purity Gas Regulator, Nitrous Oxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 125 psi
Mfr # KH1087
Zoro # G7223212
product price:Â $647.99
/ea
Free Shipping & Returns
Key Features
Compatible Gas Type
Nitrous Oxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KH1087
Zoro #
G7223212
UPC #
725636315792
Country of Origin
United States
Dimensions
Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 326
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Nitrous Oxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.