High Purity Gas Regulator, Nitrous Oxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # KH1086

  • Zoro # G6974301


product price:  $647.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Nitrous Oxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1086
Zoro #
G6974301
UPC #
725636315785
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 326

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Nitrous Oxide
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
100 psi
Regulator Capacity
Heavy Duty
Diaphragm Material
316L Stainless Steel
Standards
CGA E-4
Application
Emission Monitoring Systems, EPA Protocol Gases, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Delivery
400 scfh (AIR)
Stages
Two Stage
Delivery Pressure Range
0 to 50 psi
Type
Two Stage
Seal Material
PTFE
Inlet Thread Direction
Right Hand
Flow Coefficient
0.06
Inlet Connection Gender
Male
Seat Material
PTFE
CGA Number
CGA 326
Body Finish
Chrome Plated
Inlet Connection Type
NGO
Regulator Series
HP 722C
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
Gas Purity Rating
99.999 %
Outlet Connection Type
Tube Fitting
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Filter Material
Nickel Plated Bronze

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Nitrous Oxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-9 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.