High Purity Gas Regulator, Oxygen, Single Stage, 0.908"-14 Inlet, 1/4 in Outlet, 0 to 15 psi

  • Mfr # KH1014

  • Zoro # G6551185


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1014
Zoro #
G6551185
UPC #
725636315068
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.908"-14
Overall Length
5-1/4"
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 15 psi
Diaphragm Material
Neoprene
Regulator Application
Laboratory
Includes
Outlet Needle Valve and Relief Valve
Stages
Single Stage
Application
General Purpose Laboratory
Standards
CGA E-4
Delivery
600 scfh (AIR)
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
30 psi
Features
Blanketing, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
Type
Single Stage
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
CGA Number
CGA 540
Gas Purity Rating
99 %
Filter Material
Nickel Plated Bronze
Outlet Connection Gender
Male
Inlet Connection Type
NGO
Seal Material
PTFE
Inlet Thread Direction
Right Hand
Seat Material
PTFE
Outlet Connection Type
NPT
Body Finish
Chrome Plated
Regulator Series
GP 401
Flow Coefficient
0.17
Inlet Connection Gender
Male

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99 Percent, Body Finish Chrome Plated, Body Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.