High Purity Gas Regulator, Oxygen, Single Stage, 0.908"-14 Inlet, 1/4 in Outlet, 0 to 15 psi

  • Mfr # KH1049

  • Zoro # G7072441


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH1049
Zoro #
G7072441
UPC #
725636315419
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.908"-14
Overall Length
5-1/4"
Overall Depth
5.13 in
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Standards
CGA E-4
Diaphragm Material
302 Stainless Steel
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Gauges Delivery Pressure
30 psi
Stages
Single Stage
Delivery Pressure Range
0 to 15 psi
Delivery
300 scfh (AIR)
Supply Pressure Gauge
4,000 psi
Application
General Purpose Laboratory
Regulator Application
Laboratory
Type
Single Stage
Features
Blanketing, External Relief Valve Standard, Pressure Testing, Purging
Regulator Series
HP 701
Inlet Pressure (Maximum)
4,350 psig
Outlet Connection Type
Tube Fitting
Filter Material
Nickel Plated Bronze
Gas Purity Rating
99.999 %
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Control Type
Knob
Outlet Thread Direction
Right Hand
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Body Finish
Chrome Plated
Flow Coefficient
0.17
Seal Material
PTFE
CGA Number
CGA 540
Inlet Connection Type
NGO
Seat Material
PTFE
Inlet Thread Direction
Right Hand

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand, Gas Purity Rating 99.999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.