High Purity Gas Regulator, Oxygen, Single Stage, 0.908"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # KH1050

  • Zoro # G6507663


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH1050
Zoro #
G6507663
UPC #
725636315426
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.908"-14
Overall Length
5-1/4"
Overall Depth
5.13 in
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Standards
CGA E-4
Diaphragm Material
302 Stainless Steel
Stages
Single Stage
Regulator Application
Laboratory
Supply Pressure Gauge
4,000 psi
Application
General Purpose Laboratory
Gauges Delivery Pressure
100 psi
Delivery
600 scfh (AIR)
Delivery Pressure Range
0 to 50 psi
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Type
Single Stage
Features
Blanketing, External Relief Valve Standard, Pressure Testing, Purging
Body Finish
Chrome Plated
Flow Coefficient
0.17
Inlet Pressure (Maximum)
4,350 psig
Inlet Connection Gender
Male
Seal Material
PTFE
Outlet Connection Type
Tube Fitting
Regulator Series
HP 701
CGA Number
CGA 540
Control Type
Knob
Inlet Thread Direction
Right Hand
Inlet Connection Type
NGO
Filter Material
Nickel Plated Bronze
Seat Material
PTFE
Gas Purity Rating
99.999 %
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-8 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.