High Purity Gas Regulator, Oxygen, Two Stage, 0.908"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # KH1095

  • Zoro # G6530797


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Stages
Two Stage
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1095
Zoro #
G6530797
UPC #
725636315877
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.908"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Oxygen
Stages
Two Stage
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Gauges Delivery Pressure
100 psi
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
0 to 50 psi
Regulator Capacity
Heavy Duty
Standards
CGA E-4
Delivery
400 scfh (AIR)
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Diaphragm Material
316L Stainless Steel
Type
Two Stage
Seal Material
PTFE
Inlet Connection Type
NGO
Bonnet Material
Chrome Plated Brass
Outlet Connection Type
Tube Fitting
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
Inlet Thread Direction
Right Hand
Outlet Connection Gender
Female
Flow Coefficient
0.06
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
CGA Number
CGA 540
Seat Material
PTFE
Regulator Series
HP 722C
Filter Material
Nickel Plated Bronze
Outlet Thread Direction
Right Hand
Inlet Connection Gender
Male
Body Finish
Chrome Plated
Gas Purity Rating
99.9999 %

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.