This item is Discontinued.

Harris High Purity Gas Regulator, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 125 psi KH1148

High Purity Gas Regulator, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 125 psi (Discontinued)

  • Mfr # KH1148
  • Zoro # G6580892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH1148
Zoro #
G6580892
UPC #
725636316454
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Gauge Size
2 in
Inlet Connection Size
0.965"-14
Overall Length
8-1/4"
Body Dia.
2.0 in
Overall Height
8.73 in
Body Diameter
2 in

Details

Item
High Purity Gas Regulator
Gas Service
Argon, Helium, Nitrogen
Stages
Two Stage
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Two Stage
Inlet Connection
CGA 580
Outlet Pressure (Maximum)
125 psig
Outlet Connection
1/4 in Tube
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
Corrosive Gas Applications, Emission Monitoring Systems, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems
Standards
CGA E-4
Delivery Pressure Range
0 to 125 psi
Supply Pressure Gauge
4,000 psi
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Coefficient of Volume
0.060
Max. Inlet Pressure
3,000 psi
Gauges Delivery Pressure
200 psi
Diaphragm Material
316L Stainless Steel
Series
HP742
Regulator Capacity
Heavy Duty
Delivery
0 to 125 psi
Features
Constant Delivery Pressure, Encapsulated Seat Design
Type
Two Stage
Seat Material
PTFE
Gas Purity Rating
99.999 %
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Body Finish
Chrome Plated
Seal Material
PTFE
Inlet Connection Gender
Male
Inlet Thread Direction
Right Hand
Control Type
Knob
Flow Coefficient
0.06
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Gender
Female
Outlet Connection Type
Tube Fitting
Inlet Connection Type
NGO
CGA Number
CGA 580
Regulator Series
HP 742
Maximum Inlet Pressure
3,000 psig
Outlet Thread Direction
Right Hand
Filter Material
Stainless Steel

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand, Gas Purity Rating 99.999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.