Zoro Homepage

Home Pest Control Roach Killer Liquid 1 gal

  • Mfr # HRS-128

  • Zoro # G016255798


product price: $22.39
/ea

Key Features

For Use With
Rtu Products/Applicators
Overall Height
8.5 in
Overall Length
6.1 in
Overall Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRS-128
Zoro #
G016255798
UPC #
72725000436
Country of Origin
United States

Dimensions

Overall Height
8.5 in
Overall Length
6.1 in
Overall Width
11.8 in

Details

For Use With
Rtu Products/Applicators
Item
Insecticides/Repellents

Description

Active Ingredient: Deltamethrin, Odorless: Yes, Organic: No, Pest Type: Roaches, Product Form: Liquid, Product Type: Roach Killer, Yes, Residual Protection: , Safe for Edibles: No, Yes, Sub Brand: Home Pest Control, Brand Name: Harris, Container Size: 1,

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.