Zoro Homepage

Arrow Tape, White/Blue, 4 In. W, DA-3WB

  • Mfr # DA-3WB

  • Zoro # G4003115


product price: $15.49
/ea

Key Features

Width
4 in
Thickness
0.005 in
Standards
OSHA/ANSI
Background Color
Blue
Roll Length
54 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA-3WB
Zoro #
G4003115
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.005 in
Roll Length
54 ft
Length
648 in
Roll Dia.
3 in
Roll Width
2 in

Description

Arrow Tape, Legend Text Color White, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 648 in, Width 4 in, Thickness 0.005 in, Roll Length 54 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.