Zoro Homepage

Banding Tape, Green, 2 In. W

  • Mfr # DA2

  • Zoro # G4002257


product price: $5.49
/ea

Key Features

Thickness
0.005 in
Standards
OSHA/ANSI
Background Color
Green
Roll Length
54 ft
With or Without Arrows
Without Arrows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA2
Zoro #
G4002257
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.005 in
Roll Length
54 ft
Roll Dia.
3 in
Length
648 in
Roll Width
2 in

Description

Banding Tape, Legend Text Color White, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 648 in, Width 2 in, Thickness 0.005 in, Roll Length 54 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.