Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banding Tape, Red, 2 In. W, 54 ft. L

  • Mfr # DA2

  • Zoro # G4005364


product price: $6.59
/ea

Key Features

Thickness
0.005 in
Standards
OSHA/ANSI
Background Color
Red
Roll Length
54 ft
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA2
Zoro #
G4005364
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.005 in
Roll Length
54 ft
Length
648 in
Roll Dia.
3 in
Roll Width
2 in

Details

Item
Banding Tape
Standards
OSHA/ANSI
Background Color
Red
Reflective
No
With or Without Arrows
Without Arrows
Material
vinyl
Legend Color
White
Operating Temp. Range
¿0 Degrees to 60 Degrees C
Reusable
No
Color
Red
Pipe Marking Tape Style
Banding Tape
Arrows Per Roll
648
Arrow Color
None
Pattern
Arrow
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesion Strength
35 oz/in
Average Outdoor Durability
1 yr
Glow In The Dark
No
Minimum Service Temperature
-65 Degrees F
Minimum Application Temperature
35 Degrees F
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Finish
Glossy
Maximum Service Temperature
200 Degrees F

Description

Banding Tape, Legend Text Color White, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 648 in, Width 2 in, Thickness 0.005 in, Roll Length 54 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.