Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banding Tape, Red, 4 In. W

  • Mfr # DA3

  • Zoro # G4093932


product price: $8.19
/ea

Key Features

Thickness
0.005 in
Standards
OSHA/ANSI
Background Color
Red
Roll Length
54 ft
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA3
Zoro #
G4093932
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.005 in
Roll Length
54 ft
Length
648 in
Roll Dia.
3 in
Roll Width
2 in

Details

Item
Banding Tape
Standards
OSHA/ANSI
Background Color
Red
Reflective
No
With or Without Arrows
Without Arrows
Material
vinyl
Legend Color
White
Arrows Per Roll
243
Indoor/Outdoor Usage
Indoor/Outdoor
Arrow Color
None
Reusable
No
Operating Temp. Range
¿0 Degrees to 60 Degrees C
Pipe Marking Tape Style
Banding Tape
Pattern
Arrow
Adhesion Strength
35 oz/in
Color
Red
Average Outdoor Durability
1 yr
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Application Temperature
35 Degrees F
Pipe Marker Material
Vinyl
Finish
Glossy
Legend Text Color
White
Glow In The Dark
No
Maximum Service Temperature
200 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-65 Degrees F
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Banding Tape, Legend Text Color White, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 648 in, Width 4 in, Thickness 0.005 in, Roll Length 54 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.