Banding Tape, Yellow, 2 In. W, LB24654Y

  • Mfr # LB24654Y

  • Zoro # G3952401


product price:  $6.19
/ea

Key Features

Thickness
0.005 in
Standards
OSHA/ANSI
Background Color
Yellow
Roll Length
54 ft
With or Without Arrows
Without Arrows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB24654Y
Zoro #
G3952401
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.005 in
Roll Length
54 ft
Roll Dia.
3 in
Length
648 in
Roll Width
2 in

Details

Item
Banding Tape
Standards
OSHA/ANSI
Background Color
Yellow
With or Without Arrows
Without Arrows
Reflective
No
Material
vinyl
Legend Color
black
Arrows Per Roll
648
Adhesion Strength
35 oz/in
Pattern
Arrow
Pipe Marking Tape Style
Banding Tape
Operating Temp. Range
¿0 Degrees to 60 Degrees C
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Yellow
Reusable
No
Arrow Color
None
Average Outdoor Durability
1 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Glow In The Dark
No
Finish
Glossy
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Legend Text Color
Black
Maximum Service Temperature
200 Degrees F
Minimum Service Temperature
-65 Degrees F
Minimum Application Temperature
35 Degrees F

Description

Banding Tape, Legend Text Color Black, Background Color Yellow, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 648 in, Width 2 in, Thickness 0.005 in, Roll Length 54 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.