Zoro Homepage

HMIG Label, 4 in H, 8 in W, Paper, PK100

  • Mfr # 01LB26517

  • Zoro # G3942373


product price: $20.69
/pk 720, $0.03/ea

Key Features

Legend
HMIG
No. of Labels
720
Material
Paper
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01LB26517
Zoro #
G3942373
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
1 in
Thickness
0.118 mil

Details

Item
Label
Legend
HMIG
No. of Labels
720
Material
Paper
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Shape
Rectangle
Laminated
No
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Labels
720
Hazard Communication Standard
HMIG
Retroreflective Grade
Non-Reflective
Adhesive
Adhesive
Maximum Service Temperature
100 Degrees C
Product Type
HMIG Label
Adhesive Properties
Permanent Adhesive
Background Color
White
Preprinted Text
Chemical Name, Manufacturer, Date
Package Type
Roll
Write on Surface
Yes
Lamination Type
Not Laminated
Preprinted Images
No Image
Minimum Service Temperature
-40 Degrees C

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images No Image

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.