Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132289

  • Mfr # LB132289

  • Zoro # G4842634


product price:  $9.19
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB132289
Zoro #
G4842634
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 1/2 in
Depth
1 1/4 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Biohazard
Language
English
Shape
Rectangle
Legend
Cancer Hazard
Background Color
Black, Yellow
Legend/Background Color
Yellow/Black
Write on Surface
Yes
Legend Color
Yellow
Item
Label
Self-Adhesive
Yes
Legend Style
Symbol and Text
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Retroreflective Grade
Not Retroreflective
Sign Header
No Header
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-20 Degrees F
Sign Shape
Vertical Rectangle
Anti-Slip Surface
No
Printed Language
English
Abrasion Resistant
Yes
Material Special Properties
Write-On Surface
Adhesive Style
Permanent
Minimum Application Temperature
20 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
Maximum Service Temperature
200 Degrees F
Sign Material
Paper
Sign Header Background Color
Yellow
Sign Mounting Style
Adhesive
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Header Style
Text
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Cancer Hazard
Sign Legend Text Color
black
Sign Legend Style
Symbol and Text
Mirror Print
No
Number of Printed Sides
1
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
12 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Cancer Hazard, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.