Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132297

  • Mfr # LB132297

  • Zoro # G4842013


product price: $9.19
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132297
Zoro #
G4842013
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 3/8 in
Diameter
3 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Biohazard
Language
English
Shape
Rectangle
Legend
Corrosive
Background Color
White
Legend/Background Color
White/Black
Write on Surface
Yes
Self-Adhesive
Yes
Legend Color
Black
Item
Label
Legend Style
Symbol and Text
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Printed Language
English
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Style
Text
Minimum Service Temperature
-20 Degrees F
Sign Legend
Corrosive
Corrosion Resistant
No
Sign Header
No Header
Sign Legend Text Color
black
Sign Header Text Color
Black
Minimum Application Temperature
20 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Material
Paper
Material Special Properties
Write-On Surface
Chemical Resistant
No
Sign Header Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Sign Shape
Square
Sign Legend Style
Symbol and Text
Maximum Service Temperature
200 Degrees F
Abrasion Resistant
Yes
Sign Mounting Style
Adhesive
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
12 ft
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Corrosive, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.