Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132298

  • Mfr # LB132298

  • Zoro # G4846712


product price:  $10.99
/pk 500, $0.02/ea

Key Features

Header
Corrosive
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB132298
Zoro #
G4846712
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 1/2 in
Depth
1 1/4 in

Details

Header
Corrosive
Material
Vinyl
Standards
OSHA
Subject Matter
Biohazard
Language
English
Shape
Rectangle
Header Background Color
Black
Legend
Corrosive
Background Color
White
Legend/Background Color
White/Black
Write on Surface
Yes
Legend Style
Symbol and Text
Item
Label
Self-Adhesive
Yes
Header Legend Color
White
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
black
Average Outdoor Durability
1 yr
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-20 Degrees F
Glow In The Dark
No
Minimum Application Temperature
20 Degrees F
Protective Coating
No Protective Coating
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
200 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Sign Shape
Square
Anti-Slip Surface
No
Mirror Print
No
Sign Material
Paper
Abrasion Resistant
Yes
Sign Header Style
Symbol and Text
Material Special Properties
Write-On Surface
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend
Corrosive
Corrosion Resistant
No
Sign Header
Corrosive
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Mounting Style
Adhesive
Printed Language
English
Sign Header Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
12 ft
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Corrosive, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.