Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132299

  • Mfr # LB132299

  • Zoro # G3891571


product price:  $10.39
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132299
Zoro #
G3891571
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 1/2 in
Depth
1 1/4 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Legend
Flammable
Background Color
Red, White
Legend/Background Color
Red/White
Write on Surface
Yes
Self-Adhesive
Yes
Legend Color
Red
Legend Style
Symbol and Text
Item
Label
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Corrosion Resistant
No
Sign Mounting Style
Adhesive
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Text Color
Red
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Material
Paper
Minimum Application Temperature
20 Degrees F
Printed Language
English
Minimum Service Temperature
-20 Degrees F
Sign Header Style
Text
Material Special Properties
Write-On Surface
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend
Flammable
Graffiti Resistant
No
Glow In The Dark
No
Abrasion Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Shape
Square
Sign Header Background Color
White
Mirror Print
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
200 Degrees F
Retroreflective Grade
Not Retroreflective
Adhesive Type
Acrylic
Sign Header
No Header
Sign Legend Text Color
red
Maximum Viewing Distance - Favorable Conditions
12 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Flammable, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.